- Double Row
- Round Bore
- 240 mm Inside Diameter
- 360 mm Outside Diameter
- 160 mm Width
| Inner Ring Width | 160 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Snap Ring O.D. | 376 mm |
| Distance Between Snap Rings | 130 |
| Dynamic Load Rating | 385000 lbf |
| Chamfer | 30 ° |
| Limiting Speed - Grease | 420 rpm |
| Outer Ring Width | 159 mm |
| Static Load Rating [Max] | 800000 lbf |
| Groove Position | 124 |
| Inner Ring Rib O.D. | 280.5 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2 mm |
| Material | Hardened Alloy Steel |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| I.D. | 240 mm |
| O.D. | 360 mm |
| Chamfer Size | 2.5 |
| Precision Level | ISO Class 0 |
| Snap Ring | With Snap Ring |
| Snap Ring Width | 6 |
| Enclosure | Double Shielded |
| Inch/Metric | Metric |
| Weight | 127.427 LB |
| EAN or UPC | 4547359186154 |

