- Double Row
- Round Bore
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- 160 mm Width
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 260 |
| Limiting Speed - Grease | 450 rpm |
| Dynamic Load Rating | 370000 lbf |
| O.D. | 340 mm |
| Groove Position | 124 |
| I.D. | 220 mm |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 740000 lbf |
| Distance Between Snap Rings | 130 |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Snap Ring Width | 6 |
| Inner Ring Width | 160 mm |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 2 mm |
| Snap Ring O.D. | 356 mm |
| Chamfer | 30 ° |
| Outer Ring Width | 159 mm |
| Chamfer Size | 2.5 |
| Weight | 122.136 LB |
| EAN or UPC | 4547359186147 |

