- Double Row
- Round Bore
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 136 mm Width
| Outer Ring Width | 135 mm |
| Limiting Speed - Grease | 560 rpm |
| I.D. | 180 mm |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 480000 lbf |
| Inner Ring Width | 136 mm |
| Chamfer Size | 2 |
| Radial Internal Clearance | CN |
| Snap Ring | With Snap Ring |
| Groove Position | 106 |
| Inner Ring Rib O.D. | 220 |
| Material | Hardened Alloy Steel |
| Inch/Metric | Metric |
| Distance Between Snap Rings | 110 |
| Snap Ring Width | 4 |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| O.D. | 280 mm |
| Dynamic Load Rating | 245000 lbf |
| Temperature Range [Max] | 250 °F |
| Chamfer | 30 ° |
| Snap Ring O.D. | 290 mm |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Weight | 67.461 LB |
| EAN or UPC | 4547359186116 |

