- Double Row
- Round Bore
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 122 mm Width
| Dynamic Load Rating | 208000 lbf |
| Bore Type | Round Bore |
| Chamfer | 30 ° |
| Distance Between Snap Rings | 99 |
| Enclosure | Double Sealed |
| Outer Ring Width | 121 mm |
| Temperature Range [Max] | 250 °F |
| Snap Ring O.D. | 270 mm |
| Snap Ring Width | 4 |
| Fillet Radius | 2 mm |
| Inner Ring Width | 122 mm |
| O.D. | 260 mm |
| Inner Ring Rib O.D. | 203 |
| Radial Internal Clearance | CN |
| Chamfer Size | 2 |
| Static Load Rating [Max] | 400000 lbf |
| I.D. | 170 mm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Groove Position | 95 |
| Precision Level | ISO Class 0 |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359186086 |

