- Double Row
- Round Bore
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 109 mm Width
| Snap Ring | With Snap Ring |
| Enclosure | Double Shielded |
| I.D. | 160 mm |
| Distance Between Snap Rings | 89 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 162000 lbf |
| Outer Ring Width | 108 mm |
| Chamfer Size | 2 |
| Inner Ring Width | 109 mm |
| Snap Ring O.D. | 248 mm |
| Static Load Rating [Max] | 315000 lbf |
| Chamfer | 30 ° |
| Inner Ring Rib O.D. | 191 |
| Radial Internal Clearance | CN |
| Material | Hardened Alloy Steel |
| Groove Position | 86 |
| Snap Ring Width | 3 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 240 mm |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 630 rpm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Oil Hole | w/o Oil Hole |
| Weight | 37.038 LB |
| EAN or UPC | 4547359186055 |

