- Double Row
- Round Bore
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 100 mm Width
| Groove Position | 78 |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| Snap Ring O.D. | 233 mm |
| Enclosure | Double Shielded |
| Distance Between Snap Rings | 81 |
| Material | Hardened Alloy Steel |
| Inner Ring Rib O.D. | 178 |
| Limiting Speed - Grease | 670 rpm |
| Snap Ring Width | 3 |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| O.D. | 225 mm |
| Outer Ring Width | 99 mm |
| I.D. | 150 mm |
| Dynamic Load Rating | 155000 lbf |
| Chamfer Size | 2 |
| Chamfer | 30 ° |
| Static Load Rating [Max] | 290000 lbf |
| Inner Ring Width | 100 mm |
| Weight | 29.983 LB |
| EAN or UPC | 4547359186048 |

