- Double Row
- Round Bore
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 95 mm Width
| Limiting Speed - Grease | 710 rpm |
| Snap Ring | With Snap Ring |
| Snap Ring O.D. | 218 mm |
| Snap Ring Width | 3 |
| Inner Ring Width | 95 mm |
| I.D. | 140 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Shielded |
| Radial Internal Clearance | CN |
| Material | Hardened Alloy Steel |
| Chamfer Size | 1.8 |
| Groove Position | 74 |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 94 mm |
| Static Load Rating [Max] | 252000 lbf |
| Chamfer | 30 ° |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Dynamic Load Rating | 135000 lbf |
| Inner Ring Rib O.D. | 167 |
| Fillet Radius | 1.5 mm |
| O.D. | 210 mm |
| Distance Between Snap Rings | 77 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.86 LB |
| EAN or UPC | 4547359186000 |

