- Double Row
- Round Bore
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 95 mm Width
| Limiting Speed - Grease | 770 rpm |
| Static Load Rating [Max] | 225000 lbf |
| Bore Type | Round Bore |
| O.D. | 200 mm |
| Chamfer | 30 ° |
| Inner Ring Width | 95 mm |
| Snap Ring | With Snap Ring |
| Inner Ring Rib O.D. | 158 |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| I.D. | 130 mm |
| Distance Between Snap Rings | 77 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 120000 lbf |
| Outer Ring Width | 94 mm |
| Snap Ring Width | 3 |
| Precision Level | ISO Class 0 |
| Groove Position | 74 |
| Chamfer Size | 1.8 |
| Material | Hardened Alloy Steel |
| Fillet Radius | 1.5 mm |
| Snap Ring O.D. | 208 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Weight | 23.369 LB |
| EAN or UPC | 4547359185959 |

