- Double Row
- Round Bore
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 80 mm Width
| O.D. | 180 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 90000 lbf |
| Groove Position | 62 |
| Enclosure | Double Shielded |
| Inner Ring Width | 80 mm |
| Temperature Range [Max] | 250 °F |
| Chamfer | 30 ° |
| Inner Ring Rib O.D. | 141.5 |
| Outer Ring Width | 79 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 830 rpm |
| I.D. | 120 mm |
| Distance Between Snap Rings | 65 |
| Fillet Radius | 1.5 mm |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 169000 lbf |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| Chamfer Size | 1.8 |
| Snap Ring O.D. | 188 mm |
| Precision Level | ISO Class 0 |
| Snap Ring Width | 3 |
| Weight | 15.498 LB |
| EAN or UPC | 4547359185904 |

