- Double Row
- Round Bore
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 60 mm Width
| Chamfer | 30 ° |
| Bore Type | Round Bore |
| Outer Ring Width | 59 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 85500 lbf |
| Enclosure | Double Shielded |
| Chamfer Size | 1 |
| Dynamic Load Rating | 48000 lbf |
| Fillet Radius | 1 mm |
| Material | Hardened Alloy Steel |
| Distance Between Snap Rings | 48 |
| Snap Ring | With Snap Ring |
| Inner Ring Width | 60 mm |
| Temperature Range [Min] | -40 °F |
| Groove Position | 45.5 |
| Precision Level | ISO Class 0 |
| I.D. | 85 mm |
| Snap Ring O.D. | 134.5 mm |
| O.D. | 130 mm |
| Snap Ring Width | 2.5 |
| Limiting Speed - Grease | 1200 rpm |
| Radial Internal Clearance | CN |
| Inner Ring Rib O.D. | 103.7 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Weight | 6.129 LB |
| EAN or UPC | 4547359185720 |

