- Double Row
- Round Bore
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 54 mm Width
| I.D. | 75 mm |
| Chamfer | 30 ° |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 53 mm |
| Snap Ring Width | 2.5 |
| Inch/Metric | Metric |
| Chamfer Size | 1 |
| Dynamic Load Rating | 44500 lbf |
| O.D. | 115 mm |
| Distance Between Snap Rings | 42 |
| Limiting Speed - Grease | 1300 rpm |
| Snap Ring | With Snap Ring |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| Snap Ring O.D. | 119.5 mm |
| Groove Position | 39.5 |
| Fillet Radius | 1 mm |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 73000 lbf |
| Inner Ring Rib O.D. | 90 |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 54 mm |
| Radial Internal Clearance | CN |
| Weight | 4.343 LB |
| EAN or UPC | 4547359185638 |

