- Double Row
- Round Bore
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 54 mm Width
| Enclosure | Double Shielded |
| Snap Ring Width | 2.5 |
| Distance Between Snap Rings | 42 |
| Chamfer Size | 1 |
| Snap Ring O.D. | 114.5 mm |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 64000 lbf |
| Temperature Range [Min] | -40 °F |
| Groove Position | 39.5 |
| Bore Type | Round Bore |
| I.D. | 70 mm |
| Inner Ring Width | 54 mm |
| O.D. | 110 mm |
| Fillet Radius | 1 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 53 mm |
| Radial Internal Clearance | CN |
| Snap Ring | With Snap Ring |
| Oil Hole | w/o Oil Hole |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 1400 rpm |
| Dynamic Load Rating | 38500 lbf |
| Inch/Metric | Metric |
| Chamfer | 30 ° |
| Inner Ring Rib O.D. | 84.5 |
| Weight | 4.167 LB |
| EAN or UPC | 4547359185577 |

