- Double Row
- Round Bore
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 46 mm Width
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Inner Ring Rib O.D. | 73.4 |
| Limiting Speed - Grease | 1700 rpm |
| Outer Ring Width | 45 mm |
| Groove Position | 31.5 |
| Static Load Rating [Max] | 47000 lbf |
| O.D. | 95 mm |
| Chamfer | 30 ° |
| Oil Hole | w/o Oil Hole |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 27700 lbf |
| Snap Ring O.D. | 99.8 mm |
| Inner Ring Width | 46 mm |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Fillet Radius | 1 mm |
| Chamfer Size | 1 |
| Enclosure | Double Shielded |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Distance Between Snap Rings | 34 |
| Snap Ring Width | 2.5 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Weight | 2.762 LB |
| EAN or UPC | 4547359185492 |

