- Double Row
- Round Bore
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 40 mm Width
| Inner Ring Rib O.D. | 56.6 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Outer Ring Width | 39 mm |
| Temperature Range [Min] | -40 °F |
| Snap Ring | With Snap Ring |
| Chamfer Size | 0.8 |
| Fillet Radius | 1 mm |
| Enclosure | Double Shielded |
| Limiting Speed - Grease | 2200 rpm |
| Distance Between Snap Rings | 30 |
| I.D. | 45 mm |
| O.D. | 75 mm |
| Snap Ring Width | 2 |
| Dynamic Load Rating | 21500 lbf |
| Snap Ring O.D. | 78.8 mm |
| Material | Hardened Alloy Steel |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 40 mm |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Groove Position | 28 |
| Precision Level | ISO Class 0 |
| Chamfer | 30 ° |
| Static Load Rating [Max] | 32500 lbf |
| Weight | 1.537 LB |
| EAN or UPC | 4547359185386 |

