- w/ Free Side Bearing Design
- Double Row
- Round Bore
- 180 mm Inside Diameter
- 250 mm Outside Diameter
| Material | Hardened Alloy Steel |
| Oil Hole | w/Oil Hole |
| Outer Ring Rib I.D. | 222 |
| Limiting Speed - Grease | 560 rpm |
| Outer Ring Width | 69 mm |
| Dynamic Load Rating | 124000 lbf |
| Temperature Range [Max] | 250 °F |
| Inner Ring Rib O.D. | 206 |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 180 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 1100 rpm |
| O.D. | 250 mm |
| Inner Ring Width | 69 mm |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 277000 lbf |
| Weight | 22.487 LB |
| EAN or UPC | 4547359185195 |

