- w/ Free Side Bearing Design
- Double Row
- 90 mm Inside Diameter
- 125 mm Outside Diameter
- 35 mm Width
| O.D. | 125 mm |
| Inner Ring Width | 35 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Dynamic Load Rating | 33500 lbf |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 35 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Rib O.D. | 103 |
| Outer Ring Rib I.D. | 112.5 |
| Radial Internal Clearance | CN |
| Limiting Speed | 2200 rpm |
| Oil Hole | w/Oil Hole |
| Static Load Rating [Max] | 67500 lbf |
| Limiting Speed - Grease | 1100 rpm |
| I.D. | 90 mm |
| Enclosure | Open |
| Fillet Radius | 1.1 mm |
| Weight | 2.846 LB |
| EAN or UPC | 4547359185041 |

