- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 200 mm Inside Diameter
- 280 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| I.D. | 200 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Rib O.D. | 232 |
| Fillet Radius | 2.1 mm |
| Outer Ring Rib I.D. | 250 |
| Static Load Rating [Max] | 335000 lbf |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 80 mm |
| O.D. | 280 mm |
| Bore Type | Round Bore |
| Limiting Speed | 1000 rpm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 150000 lbf |
| Oil Hole | w/Oil Hole |
| Limiting Speed - Grease | 500 rpm |
| Inch/Metric | Metric |
| Inner Ring Width | 80 mm |
| Weight | 34.061 LB |
| EAN or UPC | 4547359184716 |

