- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 130 mm Inside Diameter
- 180 mm Outside Diameter
| Inner Ring Width | 50 mm |
| Radial Internal Clearance | CN |
| O.D. | 180 mm |
| Limiting Speed | 1500 rpm |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 125000 lbf |
| Enclosure | Open |
| Outer Ring Width | 50 mm |
| Material | Hardened Alloy Steel |
| Temperature Range [Min] | -40 °F |
| Inner Ring Rib O.D. | 149 |
| Fillet Radius | 1.5 mm |
| I.D. | 130 mm |
| Oil Hole | w/Oil Hole |
| Outer Ring Rib I.D. | 160 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Dynamic Load Rating | 59000 lbf |
| Limiting Speed - Grease | 770 rpm |
| Temperature Range [Max] | 250 °F |
| Weight | 8.488 LB |
| EAN or UPC | 4547359184587 |

