- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 120 mm Inside Diameter
- 165 mm Outside Diameter
| Oil Hole | w/Oil Hole |
| Limiting Speed - Grease | 830 rpm |
| Precision Level | ISO Class 0 |
| Enclosure | Open |
| Outer Ring Width | 45 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 108000 lbf |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 51000 lbf |
| I.D. | 120 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed | 1700 rpm |
| Radial Internal Clearance | CN |
| Inner Ring Rib O.D. | 138.5 |
| Inner Ring Width | 45 mm |
| Inch/Metric | Metric |
| O.D. | 165 mm |
| Outer Ring Rib I.D. | 148.5 |
| Fillet Radius | 1.1 mm |
| Weight | 6.371 LB |
| EAN or UPC | 4547359184563 |

