- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 110 mm Inside Diameter
- 150 mm Outside Diameter
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore |
| Inner Ring Rib O.D. | 125 |
| Outer Ring Rib I.D. | 134 |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 910 rpm |
| Outer Ring Width | 40 mm |
| O.D. | 150 mm |
| Enclosure | Open |
| Material | Hardened Alloy Steel |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 45500 lbf |
| Inch/Metric | Metric |
| Inner Ring Width | 40 mm |
| Limiting Speed | 1800 rpm |
| I.D. | 110 mm |
| Static Load Rating [Max] | 96500 lbf |
| Weight | 4.629 LB |
| EAN or UPC | 4547359184549 |

