- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 100 mm Inside Diameter
- 140 mm Outside Diameter
| Dynamic Load Rating | 43500 lbf |
| Limiting Speed | 2000 rpm |
| Material | Hardened Alloy Steel |
| Fillet Radius | 1.1 mm |
| Inner Ring Rib O.D. | 116 |
| Static Load Rating [Max] | 90000 lbf |
| Oil Hole | w/Oil Hole |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 1000 rpm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 40 mm |
| Outer Ring Rib I.D. | 125 |
| I.D. | 100 mm |
| Inner Ring Width | 40 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| O.D. | 140 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Weight | 4.268 LB |
| EAN or UPC | 4547359184525 |

