- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 70 mm Inside Diameter
- 100 mm Outside Diameter
| Limiting Speed | 2900 rpm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Rib O.D. | 81.5 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Outer Ring Rib I.D. | 88 |
| Fillet Radius | 1 mm |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 1400 rpm |
| Static Load Rating [Max] | 43500 lbf |
| Radial Internal Clearance | CN |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 30 mm |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 30 mm |
| Dynamic Load Rating | 23600 lbf |
| I.D. | 70 mm |
| Oil Hole | w/Oil Hole |
| Temperature Range [Min] | -40 °F |
| Weight | 1.671 LB |
| EAN or UPC | 4547359184426 |

