- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 60 mm Inside Diameter
- 85 mm Outside Diameter
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Inner Ring Width | 25 mm |
| Inner Ring Rib O.D. | 69.5 |
| Limiting Speed | 3300 rpm |
| Oil Hole | w/Oil Hole |
| Limiting Speed - Grease | 1700 rpm |
| Enclosure | Open |
| I.D. | 60 mm |
| O.D. | 85 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 16400 lbf |
| Static Load Rating [Max] | 30500 lbf |
| Outer Ring Width | 25 mm |
| Fillet Radius | 1 mm |
| Outer Ring Rib I.D. | 74.5 |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Weight | 0.981 LB |
| EAN or UPC | 4547359184402 |

