- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 50 mm Inside Diameter
- 72 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Shielded |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 18700 lbf |
| Temperature Range [Min] | -40 °F |
| Inner Ring Rib O.D. | 58 |
| Limiting Speed | 4000 rpm |
| Fillet Radius | 0.6 mm |
| Oil Hole | w/Oil Hole |
| Material | Hardened Alloy Steel |
| O.D. | 72 mm |
| Inner Ring Width | 22 mm |
| Outer Ring Rib I.D. | 63 |
| Limiting Speed - Grease | 2000 rpm |
| Dynamic Load Rating | 11100 lbf |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| I.D. | 50 mm |
| Outer Ring Width | 22 mm |
| Weight | 0.642 LB |
| EAN or UPC | 4547359665833 |

