- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 63.6 mm Outside Diameter
- 16 mm Width
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 1800 lbf |
| Dynamic Load Rating | 1800 lbf |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| I.D. | 40 mm |
| Precision Level | Standard |
| Inner Ring Width | 16 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| O.D. | 63.6 mm |
| No. in Set | Single Bearing |
| Outer Ring Width | 16 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Weight | 1.058 LB |
| EAN or UPC | 4547359498141 |

