- Round Bore
- Angular Contact Ball Bearing
- 28 mm Inside Diameter
- 72 mm Outside Diameter
- 18 mm Width
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 4650 lbf |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| O.D. | 72 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 18 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| I.D. | 28 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 18 mm |
| Precision Level | Standard |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 4650 lbf |
| Weight | 0.797 LB |
| EAN or UPC | 4547359183757 |

