- Cone & Cup Bearing
- 3 1/4 in Inside Diameter
- 5.512 in Outside Diameter
- 1 7/16 in Width
| No. of Rows | 1 |
| Inner Ring Width | 1.421 in |
| Tolerance | Class 2 |
| Inside Fillet Radius | 0.14 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| O.D. | 5.512 in |
| I.D. | 3 1/4 in |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Cup No. | 572VW6 |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Load Center | -0.21 in |
| Outer Ring Width | 1 1/8 in |
| Width Across Cups | 1 |
| Oil Hole | w/o Oil Hole |
| Cone No. | A-580VW5 |
| Weight | 4.73 LB |
| EAN or UPC | 4547359877601 |

