- Cone & Cup Bearing
- 2 5/8 in Inside Diameter
- 4 13/16 in Outside Diameter
- 1.51 in Width
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Inner Ring Width | 1.51 in |
| Bore Type | Round Bore |
| Cone No. | A-HM212049VW6 |
| I.D. | 2 5/8 in |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 1.51 |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 1.17 in |
| Cup No. | HM212011VW6 |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Tolerance | Class 2 |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.14 in |
| O.D. | 4.8125 in |
| Load Center | -0.43 in |
| Weight | 4.08 LB |
| EAN or UPC | 4550253073567 |

