- Cone & Cup Bearing
- 3.542 in Inside Diameter
- 5.786 in Outside Diameter
- 1.575 in Width
| Load Center | -0.34 in |
| Factor | 1.80 |
| Inside Fillet Radius | 0.28 in |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 56000 lbf |
| Cone No. | HM218248PW6 |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 87500 lbf |
| Tolerance | Special |
| I.D. | 3.542 in |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 5.24 |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 5.55 |
| Inner Ring Width | 1.575 in |
| Width Across Cups | 1.575 |
| Fillet Radius | 0.14 in |
| Inch/Metric | Inch |
| Cup No. | HM218210PW1 |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 1.28 in |
| Temperature Range [Min] | -40 °F |
| O.D. | 5.786 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359861433 |

