- Cone & Cup Bearing
- 2 5/8 in Inside Diameter
- 4 13/16 in Outside Diameter
- 1.51 in Width
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1.51 in |
| Oil Hole | w/o Oil Hole |
| Factor | 1.78 |
| Enclosure | Open |
| O.D. | 4.8125 in |
| Temperature Range [Min] | -40 °F |
| Cone No. | HM212049PW6 |
| Inch/Metric | Inch |
| Outer Ring Width | 1.17 in |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| I.D. | 2 5/8 in |
| No. of Rows | 1 |
| Cup No. | HM212011PW1 |
| Fillet Radius | 0.13 in |
| Load Center | -0.43 in |
| Static Load Rating [Max] | 62500 lbf |
| Tolerance | Special |
| Dynamic Load Rating | 46500 lbf |
| Inside Fillet Radius | 0.14 in |
| Width Across Cups | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359861402 |

