- Cone & Cup Bearing
- 3 in Inside Diameter
- 5 1/4 in Outside Diameter
- 1 5/16 in Width
| Inner Ring Width | 1 5/16 in |
| Load Center | -0.17 in |
| Inch/Metric | Inch |
| Housing Shoulder Diameter - X (MAX) | 5.04 |
| Fillet Radius | 0.13 in |
| Cup No. | 47620 |
| O.D. | 5.25 in |
| Oil Hole | w/o Oil Hole |
| Factor | 1.48 |
| Tolerance | Class 2 |
| Cone No. | 47679 |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 1 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 38500 lbf |
| Static Load Rating [Max] | 61500 lbf |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 3.58 |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 4.69 |
| Outer Ring Width | 1.031 in |
| Shaft Shoulder Diameter - V (MIN) | 3.35 |
| I.D. | 3 in |
| Inside Fillet Radius | 0.14 in |
| Weight | 4.448 LB |
| EAN or UPC | 4547359650730 |

