- Cone & Cup Bearing
- 3 1/4 in Inside Diameter
- 5 1/4 in Outside Diameter
- 1 9/16 in Width
| Material | Case Carburized Steel |
| O.D. | 5.25 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 80000 lbf |
| No. of Rows | 1 |
| Outer Ring Width | 1.281 in |
| Inner Ring Width | 1 9/16 in |
| Factor | 1.49 |
| Load Center | -0.29 in |
| Housing Shoulder Diameter - Z (MAX) | 4.65 |
| Fillet Radius | 0.13 in |
| I.D. | 3 1/4 in |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 3.62 |
| Cone No. | HM516449A |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 4.61 |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 5.04 |
| Dynamic Load Rating | 44500 lbf |
| Tolerance | Class 2 |
| Width Across Cups | 1 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.25 in |
| Inch/Metric | Inch |
| Cup No. | HM516410 |
| Weight | 4.56 LB |
| EAN or UPC | 4547359636055 |

