- Cone & Cup Bearing
- 2 13/16 in Inside Diameter
- 5 3/8 in Outside Diameter
- 1 13/16 in Width
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 5.2 |
| Static Load Rating [Max] | 91000 lbf |
| Bore Type | Round Bore |
| I.D. | 2 13/16 in |
| O.D. | 5.375 in |
| Inner Ring Width | 1 13/16 in |
| Outer Ring Width | 1 7/16 in |
| Fillet Radius | 0.13 in |
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Load Center | -0.34 in |
| Inch/Metric | Inch |
| Cone No. | H715345PW3 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 55000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 4.65 |
| Tolerance | Special |
| Inside Fillet Radius | 0.14 in |
| Cup No. | H715311PW2 |
| No. of Rows | 1 |
| Width Across Cups | 1 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Weight | 7.954 LB |
| EAN or UPC | 4547359080346 |

