- Cone & Cup Bearing
- 3 1/2 in Inside Diameter
- 6 in Outside Diameter
- 1 9/16 in Width
| Inch/Metric | Inch |
| Load Center | -0.25 in |
| Inside Fillet Radius | 0.25 in |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 90000 lbf |
| I.D. | 3 1/2 in |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 61000 lbf |
| Factor | 1.49 |
| Housing Shoulder Diameter - Z (MAX) | 5.43 |
| Width Across Cups | 1 |
| Outer Ring Width | 1 3/16 in |
| Material | Case Carburized Steel |
| Fillet Radius | 0.13 in |
| Enclosure | Open |
| O.D. | 6 in |
| Shaft Shoulder Diameter - V (MIN) | 3.82 |
| No. of Rows | 1 |
| Inner Ring Width | 1 9/16 in |
| Tolerance | Class 2 |
| Shaft Shoulder Diameter - U (MIN) | 4.21 |
| Cone No. | HM518445 |
| Cup No. | HM518410 |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 5.79 |
| Weight | 6.278 LB |
| EAN or UPC | 4547359075335 |

