- Cone & Cup Bearing
- 2 5/8 in Inside Diameter
- 4 7/16 in Outside Diameter
- 1 3/16 in Width
| I.D. | 2 5/8 in |
| Load Center | -0.26 in |
| Oil Hole | w/o Oil Hole |
| Factor | 1.77 |
| Outer Ring Width | 15/16 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 50000 lbf |
| Temperature Range [Min] | -40 °F |
| Cup No. | 39520 |
| Tolerance | Class 2 |
| O.D. | 4.4375 in |
| Fillet Radius | 0.13 in |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.15 |
| Cone No. | 39590 |
| Bore Type | Round Bore |
| Width Across Cups | 1 |
| Shaft Shoulder Diameter - V (MIN) | 2.91 |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 34500 lbf |
| Housing Shoulder Diameter - Z (MAX) | 3.98 |
| No. of Rows | 1 |
| Inner Ring Width | 1 3/16 in |
| Housing Shoulder Diameter - X (MAX) | 4.21 |
| Weight | 2.591 LB |
| EAN or UPC | 4547359298437 |

