- Ball Bearing Insert
- Round Bore, Inch Type
- 1 15/16 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Locking Collar
| Seal Type | Contact Seals |
| Length Through Bore | 1.721 in |
| Lubrication | Relubricatable |
| Screw Size | M8 x 1 |
| Basic Outer Ring | 210 |
| Collar O.D. | 2.752 in |
| Ball Material | Steel |
| Bearing Type | Ball Bearing |
| Radial Internal Clearance | CN |
| Center of Bearing to Back of Inner Ring | 0.394 in |
| Screw Distance | 0.256 |
| Limiting Speed - Grease | 3000 rpm |
| Material | Stainless Steel |
| Dynamic Load Rating | 6200 lbf |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1.189 in |
| Outer Ring | Spherical |
| Outer Ring Width | 0.787 in |
| Seal Material | Nitrile Rubber |
| Enclosure | Double Sealed |
| Inside Ring Type | Narrow |
| Overall Width | 1.721 in |
| Fillet Radius | 0.039 in |
| O.D. | 3.543 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 5350 lbf |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing from Collar End | 1.327 |
| Bore Type | Round Bore, Inch Type |
| I.D. | 1 15/16 in |
| Collar Width | 0.721 in |
| Weight | 1.654 LB |
| EAN or UPC | 3413521166457 |

