- Ball Bearing Insert
- Round Bore, Metric Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Eccentric Locking Collar
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 4500 lbf |
| Length Through Bore | 38.9 mm |
| Center of Bearing from Collar End | 30.4 |
| Inner Ring Width | 25.4 mm |
| Outer Ring | Spherical |
| Screw Size | M8 x 1 |
| Material | Stainless Steel |
| Collar No. | EL207 |
| I.D. | 35 mm |
| Collar Width | 17.5 mm |
| Bore Type | Round Bore, Metric Type |
| Basic Outer Ring | 207 |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 4500 rpm |
| Center of Bearing to Back of Inner Ring | 8.5 mm |
| Static Load Rating [Max] | 3500 lbf |
| Screw Distance | 6.8 |
| Outer Ring Width | 17 mm |
| O.D. | 72 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Collar O.D. | 55.5 mm |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Max] | 250 °F |
| Inside Ring Type | Narrow |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Lubrication | Non-Relubricatable |
| Radial Internal Clearance | CN |
| Overall Width | 38.9 mm |
| Weight | 1.151 LB |
| EAN or UPC | 4550253092469 |

