- Ball Bearing Insert
- Round Bore, Inch Type
- 1 3/8 in Inside Diameter
- 2.835 in Outside Diameter
- Standard-Duty
| Inner Ring Width | 1 in |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Outer Ring Width | 0.669 in |
| Locking Device | Eccentric Locking Collar |
| Screw Distance | 0.256 |
| O.D. | 2.835 in |
| Bore Type | Round Bore, Inch Type |
| Collar O.D. | 2.189 in |
| Ball Material | Steel |
| Seal Material | Nitrile Rubber |
| I.D. | 1 3/8 in |
| Outer Ring | Spherical |
| Length Through Bore | 1.532 in |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 0.335 in |
| Screw Size | M8 x 1 |
| Collar Width | 0.689 in |
| Enclosure | Double Sealed |
| Material | Stainless Steel |
| Overall Width | 1.532 in |
| Static Load Rating [Max] | 3500 lbf |
| Radial Internal Clearance | CN |
| Fillet Radius | 0.039 in |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 4500 rpm |
| Center of Bearing from Collar End | 1.197 |
| Inside Ring Type | Narrow |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 4500 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 0.0 LB |
| EAN or UPC | 4547359883916 |

