- Ball Bearing Insert
- Round Bore, Inch Type
- 3/4 in Inside Diameter
- 1.85 in Outside Diameter
- Eccentric Locking Collar
| Length Through Bore | 1.221 in |
| Center of Bearing from Collar End | 0.945 |
| Material | Stainless Steel |
| Screw Size | M6 x 1 |
| Inside Ring Type | Narrow |
| O.D. | 1.85 in |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Fillet Radius | 0.02 in |
| Overall Width | 1.221 in |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 0.551 in |
| Dynamic Load Rating | 2250 lbf |
| Inner Ring Width | 0.847 in |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Basic Outer Ring | 204 |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Center of Bearing to Back of Inner Ring | 0.276 in |
| Lubrication | Relubricatable |
| Collar Width | 0.532 in |
| Collar O.D. | 1.311 in |
| Outer Ring | Spherical |
| Screw Distance | 0.197 |
| I.D. | 3/4 in |
| Limiting Speed - Grease | 7400 rpm |
| Static Load Rating [Max] | 1530 lbf |
| Weight | 0.375 LB |
| EAN or UPC | 4547359883879 |

