- Single Row
- Round Bore
- 83.5 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Precision Level | ISO Class 0 (RBEC 1) |
| Inner Ring Width | 33 mm |
| Dynamic Load Rating | 30500 lbf |
| Outer Ring Inner Diameter | 114.6 mm |
| O.D. | 140 mm |
| Static Load Rating [Max] | 31500 lbf |
| Outer Ring Width | 33 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| I.D. | 83.5 mm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Weight | 4.035 LB |

