- Single Row
- Round Bore
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Origin | Cylindrical Roller Bearing |
| Inner Ring Width | 25 mm |
| O.D. | 90 mm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 25400 lbf |
| Bearing Design | Separable Inner Ring |
| Static Load Rating [Max] | 27000 lbf |
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard |
| I.D. | 40 mm |
| Enclosure | Open |
| Precision Level | ISO Class 0 (RBEC 1) |
| End Type | Opened End |
| Outer Ring Width | 21 mm, 25 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Cage Material | None |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal |
| Weight | 1.664 LB |
| EAN or UPC | 4547359174427 |

