- Single Row
- Round Bore
- 44.45 mm Inside Diameter
- 85.001 mm Outside Diameter
- 28.575 mm Width
| Dynamic Load Rating | 16200 lbf |
| Outer Ring Width | 28.575 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 28.575 mm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 19600 lbf |
| Precision Level | ISO Class 0 (RBEC 1) |
| O.D. | 85.001 mm |
| Fillet Radius | 3.175 mm |
| Enclosure | Open |
| I.D. | 44.45 mm |
| Weight | 1.38 LB |
| EAN or UPC | 4547359174403 |

