- Single Row
- Round Bore
- 101.62 mm Inside Diameter
- 190.167 mm Outside Diameter
- 76.583 mm Width
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 76.583 mm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Level | ISO Class 0 (RBEC 1) |
| Radial Internal Clearance | CN |
| O.D. | 190.167 mm |
| Outer Ring Width | 76.583 mm |
| I.D. | 101.62 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 0.0 LB |
| EAN or UPC | 4550253073208 |

