- Single Row
- Round Bore
- 34.991 mm Inside Diameter
- 72.761 mm Outside Diameter
- 20.65 mm Width
| Precision Level | ISO Class 0 (RBEC 1) |
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Material | Hardened Alloy Steel |
| O.D. | 72.761 mm |
| Inner Ring Width | 20.65 mm |
| Fillet Radius | 1 mm |
| Cage Material | None |
| Enclosure | Open |
| Capacity | Standard |
| Radial Internal Clearance Specification | Normal Clearance, Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Separable Inner Ring |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 3700 lbf |
| Temperature Range [Min] | -40 °F |
| Origin | Cylindrical Roller Bearing |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Outer Ring Width | 12 mm, 20.65 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| End Type | Opened End |
| Static Load Rating [Max] | 15700 lbf |
| I.D. | 34.991 mm |
| Weight | 0.88 LB |
| EAN or UPC | 4547359174366 |

