- Single Row
- Round Bore
- 90 mm Inside Diameter
- 165.324 mm Outside Diameter
- 47 mm Width
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 154000 lbf |
| End Type | Open End |
| Bore Type | Round Bore |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 90 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Inner Ring Width | 47 mm |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 47 mm |
| Dynamic Load Rating | 19100 lbf |
| Radial Internal Clearance | CN |
| O.D. | 165.324 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Cage Material | Standard |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Weight | 8.501 LB |
| EAN or UPC | 4547359174335 |

