- Single Row
- Round Bore
- 85.052 mm Inside Diameter
- 147.35 mm Outside Diameter
- 65.532 mm Width
| Static Load Rating [Max] | 174000 lbf |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| I.D. | 85.052 mm |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| O.D. | 147.35 mm |
| Inner Ring Width | 65.532 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Dynamic Load Rating | 116000 lbf |
| Outer Ring Width | 65.532 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.0 LB |
| EAN or UPC | 4550253073185 |

