- Single Row
- Round Bore
- 109.692 mm Inside Diameter
- 160 mm Outside Diameter
- 83.82 mm Width
| Inner Ring Width | 83.82 mm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 28100 lbf |
| Inner Ring O.D. | 129.54 mm |
| Enclosure | Open |
| Precision Level | ISO Class 0 (RBEC 1) |
| Outer Ring Width | 83.82 mm |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| O.D. | 160 mm |
| I.D. | 109.692 mm |
| Material | Hardened Alloy Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 50500 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 6.878 LB |
| EAN or UPC | 4547359173659 |

