- Single Row
- Round Bore
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 28 mm Width
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Outer Ring Width | 28 mm |
| O.D. | 95 mm |
| Static Load Rating [Max] | 10900 lbf |
| Inner Ring Width | 28 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 60 mm |
| Dynamic Load Rating | 9000 lbf |
| Precision Level | ISO Class 0 (RBEC 1) |
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | C2 |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Inner Ring O.D. | 69.5 mm |
| Weight | 1.213 LB |
| EAN or UPC | 4547359173611 |

