- Single Row
- Round Bore
- 115 mm Inside Diameter
- 250 mm Outside Diameter
- 53 mm Width
| Oil Hole | w/o Oil Hole |
| Precision Level | ISO Class 0 (RBEC 1) |
| Radial Internal Clearance | C4 |
| I.D. | 115 mm |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Dynamic Load Rating | 87500 lbf |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 72000 lbf |
| Inner Ring O.D. | 148 mm |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 53 mm |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 53 mm |
| Weight | 28.219 LB |
| EAN or UPC | 4547359173369 |

