- Machined Bearing w/o Inner Ring Bearing Design
- Double Row
- 22 mm Inside Diameter
- 30 mm Outside Diameter
- 23 mm Width
| Roller Type | Needle |
| Fillet Radius | 0.3 mm |
| Static Load Rating [Max] | 6100 lbf |
| Limiting Speed | 18000 rpm |
| Inch/Metric | Metric |
| Inscribed Circle Diameter Tolerance | 0.033/0.02 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 4100 lbf |
| Material | High Carbon Chrome Steel |
| Inscribed Circle Dia. | 22 |
| Enclosure | Open |
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 30 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Machined Bearing w/o Inner Ring |
| I.D. | 22 mm |
| Weight | 1.243 LB |
| EAN or UPC | 4547359172928 |

